RAYON 100UM 30INLNG TINSTL CORE 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAYON 100UM 30INLNG TINSTL CORE 6PK

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFR8R30
  • Mfr. Model # R8R30
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.6 lbs

Technical Specs

  • For Use With All Similar Competitive Housings
  • Standards FDA
  • Application Animal Oils, Dilute Acids & Alkalies, Oxidizing Agents, Organic Acids & Solvents, Petroleum Oils, Potable Liquids, Vegetable Oils, Water, Membrane Prefilter, Amines
  • Compliance FDA
  • Height 30"
  • Max. Temp. 250 Degrees F
  • Inside Dia. 1"
  • Item String Wound Filter Cartridge
  • Filter Cartridges Sub-Category String and Blanket Wound Cartridges
  • Filter Diameter 2-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list