Skip Content
RAYON 100UM 10INLNG TINSTL CORE 6PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RAYON 100UM 10INLNG TINSTL CORE 6PK

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PAFR8R10
  • Mfr. Model # R8R10
  • UNSPSC # 40161500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.65 lbs

Technical Specs

  • Application Animal Oils, Dilute Acids & Alkalies, Oxidizing Agents, Organic Acids & Solvents, Petroleum Oils, Potable Liquids, Vegetable Oils, Water, Membrane Prefilter, Amines
  • For Use With All Similar Competitive Housings
  • Standards FDA
  • Compliance FDA
  • Max. Temp. 250 Degrees F
  • Height 10"
  • Item String Wound Filter Cartridge
  • Inside Dia. 1"
  • Filter Cartridges Sub-Category String and Blanket Wound Cartridges

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list