Skip Content
RATIO MULTPLR,3.00HP,RATIO5.000,ALU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATIO MULTPLR,3.00HP,RATIO5.000,ALU

GROVE GEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSEL707022
  • Mfr. Model # EL707022
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.2 lbs

Technical Specs

  • Housing Aluminum
  • Item Ratio Multiplier
  • Nominal Output RPM 350
  • Input RPM 1750
  • Nominal Ratio 5.000
  • Mounting Any Position
  • Input HP 3.00
  • Output HP 2.94
  • Seals Double Lip
  • Output Torque 529
  • Lubrication Factory Filled
  • Motor Input Flange 56C
  • Overhung Load 375
  • Output Flange 56C
  • Input Bore 0.625
  • Input Keyway 3/16" x 3/32"
  • Output Keyway 3/16" x 3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list