RATIO MULTPLR,2.33HP,RATIO5.111,ALU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATIO MULTPLR,2.33HP,RATIO5.111,ALU

GROVE GEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSEL707007
  • Mfr. Model # EL707007
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.6 lbs

Technical Specs

  • Item Ratio Multiplier
  • Housing Aluminum
  • Nominal Output RPM 342
  • Input HP 2.33
  • Input RPM 1750
  • Mounting Any Position
  • Nominal Ratio 5.111
  • Output HP 2.26
  • Lubrication Factory Filled
  • Seals Double Lip
  • Output Torque 428
  • Motor Input Flange 56C
  • Overhung Load 300
  • Output Flange 56C
  • Input Bore 0.625
  • Input Keyway 3/16" x 3/32"
  • Output Keyway 3/16" x 3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list