RATIO MULTPLR,2.33HP,RATIO 5.111,SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATIO MULTPLR,2.33HP,RATIO 5.111,SS

GROVE GEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS707704
  • Mfr. Model # 707704
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.35 lbs

Technical Specs

  • Housing Stainless Steel
  • Item Ratio Multiplier
  • Input RPM 1750
  • Input HP 2.33
  • Mounting Any Position
  • Nominal Ratio 5.111
  • Nominal Output RPM 342
  • Output HP 2.26
  • Seals Double Lip
  • Lubrication Factory Filled
  • Motor Input Flange 56C
  • Output Torque 428
  • Overhung Load 300
  • Input Bore 0.625
  • Output Flange 56C
  • Input Keyway 3/16" x 3/32"
  • Output Keyway 3/16" x 3/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list