Skip Content
RATIO MULTPLR,2.33 HP,RATIO5.111,CI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATIO MULTPLR,2.33 HP,RATIO5.111,CI

GROVE GEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS707007L
  • Mfr. Model # 707007L
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.8 lbs

Technical Specs

  • Housing Cast Iron
  • Item Ratio Multiplier
  • Nominal Output RPM 342
  • Input HP 2.33
  • Nominal Ratio 5.111
  • Mounting Any Position
  • Seals Double Lip
  • Output HP 2.26
  • Lubrication Factory Filled
  • Input RPM 1750
  • Output Torque 428
  • Motor Input Flange 56C
  • Output Flange 56C
  • Overhung Load 300
  • Input Keyway 3/16" x 3/32"
  • Output Keyway 3/16" x 3/32"
  • Input Bore 0.625

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list