Skip Content
RATCHETING WRENCH SET,SAE + METRIC, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING WRENCH SET,SAE + METRIC,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LCF4
  • Mfr. Model # 1LCF4
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.02 lbs

Technical Specs

  • Finish Full Polish
  • Accessories Canvas Pouch
  • Item Ratcheting Wrench Set
  • Number of Pieces 10
  • SAE or Metric SAE, Metric
  • Wrenches Included 5/16, 3/8, 7/16, 1/2, 9/16", 8, 10, 12, 13, 14mm
  • Number of Points 12
  • Number of Geared Teeth 72
  • Standards ANSI
  • Min. Arc Swing 5 deg.
  • Wrench Material Chrome Vanadium Steel
  • Offset 0 deg.
  • Wrench Style Combination, Non Slip
  • Reversing No
  • Flexible Head No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list