Skip Content
RATCHETING WRENCH SET,SAE,12 PT.,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING WRENCH SET,SAE,12 PT.,4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LCE9
  • Mfr. Model # 1LCE9
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Finish Chrome
  • Accessories Plastic Tray
  • Item Ratcheting Wrench Set
  • Number of Pieces 4
  • Wrenches Included 3/8 x 7/16, 1/2 x 9/16, 5/8 x 11/16, 3/4 x 7/8"
  • Number of Points 12
  • Number of Geared Teeth 72
  • SAE or Metric SAE
  • Wrench Style Obstruction, S-shaped
  • Reversing Yes
  • Flexible Head No
  • Standards ANSI
  • Min. Arc Swing 5 deg.
  • Offset 0 deg.
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list