Skip Content
RATCHETING WRENCH SET,SAE,12 PT.,4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING WRENCH SET,SAE,12 PT.,4

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LCD7
  • Mfr. Model # 1LCD7
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.63 lbs

Technical Specs

  • Finish Chrome
  • Accessories Plastic Tray
  • Item Ratcheting Wrench Set
  • Number of Pieces 4
  • SAE or Metric SAE
  • Number of Points 12
  • Number of Geared Teeth 72
  • Wrenches Included 13/16, 7/8, 15/16, 1"
  • Wrench Style Combination, Locking Flexible Head
  • Reversing No
  • Standards ANSI
  • Flexible Head Yes
  • Min. Arc Swing 5 deg.
  • Offset 0 deg.
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List