Skip Content
RATCHETING WRENCH SET,METRIC,7 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING WRENCH SET,METRIC,7 PC

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW6XZ89
  • Mfr. Model # 6XZ89
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 61
  • Shipping Weight 1.9 lbs

Technical Specs

  • Item Ratcheting Wrench Set
  • Finish Chrome
  • Number of Pieces 7
  • SAE or Metric Metric
  • Wrenches Included 8 mm, 10 mm, 12 mm, 13 mm, 14 mm, 15 mm, 17 mm
  • Number of Geared Teeth 72
  • Min. Arc Swing 5 Degrees
  • Wrench Style Combination
  • Accessories Plastic Tray
  • Reversing No
  • Number of Points 12
  • Standards ANSI
  • Flexible Head No
  • Offset 0 deg.
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list