Skip Content
RATCHETING WRENCH SET,METRIC,12 PT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING WRENCH SET,METRIC,12 PT.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LCD8
  • Mfr. Model # 1LCD8
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Accessories Plastic Tray
  • Finish Chrome
  • Item Ratcheting Wrench Set
  • Number of Pieces 7
  • SAE or Metric Metric
  • Wrenches Included 8, 10, 12, 13, 14, 15, 17mm
  • Number of Points 12
  • Number of Geared Teeth 72
  • Flexible Head 180 Degrees
  • Wrench Style Combination, Flexible Head
  • Reversing No
  • Standards ANSI
  • Min. Arc Swing 5 deg.
  • Wrench Material Chrome Vanadium Steel
  • Offset 0 deg.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List