Skip Content
RATCHETING WRENCH SET,METRIC,12 PT. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RATCHETING WRENCH SET,METRIC,12 PT.

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LCD1
  • Mfr. Model # 1LCD1
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Accessories Plastic Tray
  • Finish Chrome
  • Number of Pieces 4
  • SAE or Metric Metric
  • Item Ratcheting Wrench Set
  • Wrenches Included 17, 18, 19, 20mm
  • Number of Geared Teeth 72
  • Number of Points 12
  • Wrench Style Combination, Extra Long
  • Reversing No
  • Standards ANSI
  • Min. Arc Swing 5 deg.
  • Flexible Head No
  • Offset 0 deg.
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list