Skip Content
RATCHETING WINCH W/STRAP,SPUR,2500 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHETING WINCH W/STRAP,SPUR,2500

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF12U368
  • Mfr. Model # 12U368
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3170
  • Shipping Weight 16.95 lbs

Product Details

Features a corrosion-resistant frame, with a rubberized handle grip for added comfort. Brake winches include a guard for the main gears. Winch cable sold separately. Features factory installed winch straps. Ready to mount and use. Safety hook is sewn-in.

Technical Specs

  • Frame Colour Red and Yellow Chromate
  • Includes Handle With Molded Hand Grip
  • Item Ratcheting Hand Winch with Strap
  • Handle Length 10-1/32"
  • Overall Length 10"
  • Overall Height 7-3/8"
  • Overall Width 7-7/8"
  • Frame Material Steel
  • Standards SAE J1853
  • Frame Finish Powder Coated and Zinc Plated
  • Brake Included No
  • Drum Capacity for 2 In. Strap 20 ft.
  • 1st Layer Load Capacity 2,500 lbs.
  • Winch Type Pulling
  • Winch Gear Type Spur
  • Winch Gear Ratio 15.2:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list