RATCHETING WINCH W/STRAP,SPUR,1800 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHETING WINCH W/STRAP,SPUR,1800

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF12U367
  • Mfr. Model # 12U367
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3170
  • Shipping Weight 13.2 lbs

Product Details

Features a corrosion-resistant frame, with a rubberized handle grip for added comfort. Brake winches include a guard for the main gears. Winch cable sold separately. Features factory installed winch straps. Ready to mount and use. Safety hook is sewn-in.

Technical Specs

  • Item Ratcheting Hand Winch with Strap
  • Handle Length 9-27/32"
  • Overall Height 6-1/2"
  • Includes Handle With Molded Hand Grip
  • Frame Colour Red and Yellow Chromate
  • Overall Length 10"
  • Overall Width 6-1/2"
  • Frame Material Steel
  • Frame Finish Powder Coated and Zinc Plated
  • Standards SAE J1853
  • Brake Included No
  • Drum Capacity for 2 In. Strap 20 ft.
  • 1st Layer Load Capacity 1,800 lbs.
  • Winch Type Pulling
  • Winch Gear Ratio 9.78:1
  • Winch Gear Type Spur

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list