RATCHETING WINCH W/STRAP,SPUR,1400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

RATCHETING WINCH W/STRAP,SPUR,1400

DAYTON

Web Price : $83.92 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF12U366
  • Mfr. Model # 12U366
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3170
  • Shipping Weight 7.71 lbs

Product Details

Features a corrosion-resistant frame, with a rubberized handle grip for added comfort. Brake winches include a guard for the main gears. Winch cable sold separately. Features factory installed winch straps. Ready to mount and use. Safety hook is sewn-in.

Technical Specs

  • Item Ratcheting Hand Winch with Strap
  • Includes Handle With Molded Hand Grip
  • Frame Colour Red and Yellow Chromate
  • Handle Length 7-7/16"
  • Overall Height 6-3/16"
  • Overall Length 7-1/4"
  • Overall Width 4-7/8"
  • Frame Material Steel
  • Standards SAE J1853
  • Drum Capacity for 2 In. Strap 20 ft.
  • Frame Finish Powder Coated and Zinc Plated
  • Brake Included No
  • 1st Layer Load Capacity 1,400 lbs.
  • Winch Type Pulling
  • Winch Gear Ratio 5:1
  • Winch Gear Type Spur

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list