!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
RATCHETING WINCH,SPUR,NO BRAKE,1800

RATCHETING WINCH,SPUR,NO BRAKE,1800

DUTTON-LAINSON

RATCHETING WINCH,SPUR,NO BRAKE,1800 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHETING WINCH,SPUR,NO BRAKE,1800

RATCHETING WINCH,SPUR,NO BRAKE,1800

DUTTON-LAINSON

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG2Z602
  • Mfr. Model # 2Z602
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.45 lbs
Suggested Replacement Product
WINCH HAND RATCHETING 1800LB

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $128.17 / EACH

EHC: EHC :

Technical Specs

  • Item Ratcheting Hand Winch
  • Winch Type Pulling
  • Winch Gear Ratio 5.4:1, 10.3:1
  • Overall Length 8-1/8"
  • Overall Height 6-7/8"
  • Drum Capacity for 1/4 In. Cable 70 ft.
  • Drum Capacity for 5/16 In. Cable 47 ft.
  • Frame Material Steel
  • Frame Finish Powder Coated
  • Standards SAE J1853
  • Manufacturers Warranty Length 5 Years
  • Winch Gear Type Spur
  • 1st Layer Load Capacity 1,800 lbs.
  • Brake Included No
  • Overall Width 6-1/2"
  • Drum Capacity for 3/16 In. Cable 130 ft.
  • Drum Capacity for 7/32 In. Cable 97 ft.
  • Drum Capacity for 2 In. Strap 38 ft.
  • Frame Colour Copper Bronze Metallic
  • Handle Length 9-1/2"
  • Includes Handle with Molded Hand Grip

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list