Skip Content
RATCHETING WINCH,SPUR,NO BRAKE,1800 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHETING WINCH,SPUR,NO BRAKE,1800

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF12U378
  • Mfr. Model # 12U378
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3170
  • Shipping Weight 11.5 lbs

Product Details

Features a corrosion-resistant frame, with a rubberized handle grip for added comfort. Brake winches include a guard for the main gears. Winch cable sold separately. Manual ratchet locks the load in position: winch will freewheel with the ratchet released

Technical Specs

  • Includes Handle With Molded Hand Grip
  • Item Ratcheting Hand Winch
  • Frame Colour Red and Yellow Chromate
  • Handle Length 11-13/16"
  • Overall Length 8"
  • Overall Width 8"
  • Frame Material Steel
  • Standards SAE J1853
  • Overall Height 6-1/4"
  • Frame Finish Powder Coated and Zinc Plated
  • Drum Capacity for 3/16 In. Cable 85 ft.
  • Drum Capacity for 5/16 In. Cable 30 ft.
  • Drum Capacity for 7/32 In. Cable 52 ft.
  • Drum Capacity for 1/4 In. Cable 42 ft.
  • Brake Included No
  • 1st Layer Load Capacity 1,800 lbs.
  • Winch Type Pulling
  • Winch Gear Type Spur
  • Winch Gear Ratio 1:1, 4.6:1, 9.7:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list