Skip Content
RATCHETING WINCH,SPUR,NO BRAKE,1400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING WINCH,SPUR,NO BRAKE,1400

DUTTON-LAINSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2Z601
  • Mfr. Model # 2Z601
  • UNSPSC # 24101608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.65 lbs

Technical Specs

  • Item Ratcheting Hand Winch
  • Includes Handle with Molded Hand Grip
  • Frame Colour Copper Bronze Metallic
  • Overall Length 7-1/16"
  • Handle Length 9-1/2"
  • Overall Height 5-9/16"
  • Frame Material Steel
  • Overall Width 5-3/4"
  • Frame Finish Powder Coated
  • Standards SAE J1853
  • Drum Capacity for 1/4 In. Cable 40 ft.
  • Drum Capacity for 3/16 In. Cable 74 ft.
  • Drum Capacity for 7/32 In. Cable 56 ft.
  • Brake Included No
  • 1st Layer Load Capacity 1,400 lbs.
  • Manufacturers Warranty Length 5 Years
  • Winch Type Pulling
  • Drum Capacity for 2 In. Strap 24 ft.
  • Winch Gear Type Spur
  • Winch Gear Ratio 4.4:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list