Skip Content
RATCHETING WINCH,SPUR,NO BRAKE,1400 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHETING WINCH,SPUR,NO BRAKE,1400

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF12U360
  • Mfr. Model # 12U360
  • UNSPSC # 24101608
  • CATALOGUE PAGE # 3170
  • Shipping Weight 6.5 lbs

Product Details

Features a corrosion-resistant frame, with a rubberized handle grip for added comfort. Brake winches include a guard for the main gears. Winch cable sold separately. Manual ratchet locks the load in position: winch will freewheel with the ratchet released

Technical Specs

  • Includes Handle With Molded Hand Grip
  • Item Ratcheting Hand Winch
  • Frame Colour Red and Yellow Chromate
  • Handle Length 7-7/16"
  • Overall Height 6-3/16"
  • Overall Length 7-1/4"
  • Overall Width 4-7/8"
  • Frame Finish Powder Coated and Zinc Plated
  • Frame Material Steel
  • Standards SAE J1853
  • Drum Capacity for 1/4 In. Cable 42 ft.
  • Drum Capacity for 3/16 In. Cable 85 ft.
  • Brake Included No
  • 1st Layer Load Capacity 1,400 lbs.
  • Drum Capacity for 7/32 In. Cable 52 ft.
  • Winch Gear Type Spur
  • Winch Type Pulling
  • Winch Gear Ratio 5:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list