Skip Content
RATCHETING TUBE CUTTER,1/8-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHETING TUBE CUTTER,1/8-1/2 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3CYR1
  • Mfr. Model # 3CYR1
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Features Ratcheting Action
  • Item Ratcheting Tube Cutter
  • Body Material Zinc
  • Includes Spare Cutting Wheel For Copper
  • Replacement Chain -
  • Replacement Wheel 3CYU3
  • Blade Material Steel
  • Cutting Action Ratcheting
  • Overall Length 4-45/64"
  • Cutting Capacity 1/8" - 1/2"
  • Cuts Copper, Aluminum, Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list