Skip Content
RATCHETING REFRIGERATION WRENCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING REFRIGERATION WRENCH

IMPERIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36J604
  • Mfr. Model # 36J604
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Finish Nickel Chrome Plate
  • Item Ratcheting Refrigeration Wrench
  • SAE or Metric SAE
  • Overall Length 5-3/8"
  • Reversing Yes
  • Number of Points 4
  • Min. Arc Swing 20 Degrees
  • Offset 25 Degrees
  • Wrench Style Square
  • Standards DIN and ANSI
  • Number of Geared Teeth 72
  • Flexible Head No
  • Head Size 1/4", 5/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Carbon Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List