Skip Content
RATCHETING PVC-CUTTERS 16-1/2IN LGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RATCHETING PVC-CUTTERS 16-1/2IN LGH

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN50501
  • Mfr. Model # 50501
  • UNSPSC # 23241610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.9 lbs

Technical Specs

  • Item Pipe Cutter
  • Overall Length 16-1/2"
  • Cutting Action Ratcheting
  • Cuts PVC, PE, ABS
  • Cutting Capacity 1/2" - 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list