Skip Content
RATCHETING OBSTRUCTION WRENCH,3/4X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING OBSTRUCTION WRENCH,3/4X7

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LCH1
  • Mfr. Model # 1LCH1
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 63
  • Shipping Weight 0.89 lbs

Technical Specs

  • Finish Full Polish
  • Item Ratcheting Obstruction Wrench
  • SAE or Metric SAE
  • Number of Geared Teeth 72
  • Overall Length 5-1/2"
  • Reversing Yes
  • Flexible Head 0 Degrees
  • Number of Points 12
  • Min. Arc Swing 5 Degrees
  • Offset 0 Degrees
  • Wrench Style S-Shaped
  • Standards DIN and ANSI
  • Head Size 3/4 x 7/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list