Skip Content
RATCHETING OBSTRUCTION WRENCH,17 X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RATCHETING OBSTRUCTION WRENCH,17 X

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LCX5
  • Mfr. Model # 1LCX5
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 63
  • Shipping Weight 0.92 lbs

Technical Specs

  • Finish Full Polish
  • Item Ratcheting Obstruction Wrench
  • SAE or Metric Metric
  • Reversing Yes
  • Overall Length 7-3/4"
  • Number of Points 12
  • Number of Geared Teeth 72
  • Flexible Head 0 Degrees
  • Min. Arc Swing 5 Degrees
  • Offset 0 Degrees
  • Wrench Style Half-Moon Shaped
  • Standards DIN and ANSI
  • Head Size 17 x 19mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list