Skip Content
RATCHETING OBSTRUCTION WRENCH,11/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHETING OBSTRUCTION WRENCH,11/16

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LCX8
  • Mfr. Model # 1LCX8
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 63
  • Shipping Weight 0.55 lbs

Technical Specs

  • Finish Full Polish
  • Item Ratcheting Obstruction Wrench
  • SAE or Metric SAE
  • Overall Length 7-3/4"
  • Reversing Yes
  • Min. Arc Swing 5 Degrees
  • Flexible Head 0 Degrees
  • Number of Points 12
  • Offset 0 Degrees
  • Number of Geared Teeth 72
  • Wrench Style Half-Moon Shaped
  • Standards DIN and ANSI
  • Head Size 11/16" x 3/4"
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list