Skip Content
RATCHETING COMBO WRENCH,9/16 IN,FLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHETING COMBO WRENCH,9/16 IN,FLE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3LU38
  • Mfr. Model # 3LU38
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 63
  • Shipping Weight 0.32 lbs

Technical Specs

  • SAE or Metric SAE
  • Finish Full Polish
  • Item Ratcheting Combination Wrench
  • Overall Length 6-5/16"
  • Reversing No
  • Number of Points 12
  • Number of Geared Teeth 72
  • Flexible Head 0 Degrees
  • Min. Arc Swing 5 Degrees
  • Offset 0 Degrees
  • Wrench Style Flexible
  • Standards ANSI
  • Head Size 9/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list