Skip Content
RATCHETING COMBO WRENCH,8MM,FLEXIBL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING COMBO WRENCH,8MM,FLEXIBL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LCN2
  • Mfr. Model # 1LCN2
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Full Polish
  • Overall Length 5-1/2"
  • SAE or Metric Metric
  • Reversing No
  • Number of Points 12
  • Number of Geared Teeth 72
  • Item Ratcheting Combination Wrench
  • Flexible Head 0 Degrees
  • Min. Arc Swing 5 Degrees
  • Offset 0 Degrees
  • Wrench Style Locking Flexible
  • Standards DIN and ANSI
  • Head Size 8mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list