Skip Content
RATCHETING COMBO WRENCH,5/8 IN.,X L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING COMBO WRENCH,5/8 IN.,X L

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LCT4
  • Mfr. Model # 1LCT4
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Finish Full Polish
  • Item Ratcheting Combination Wrench
  • SAE or Metric SAE
  • Overall Length 10"
  • Number of Geared Teeth 72
  • Reversing No
  • Min. Arc Swing 5 Degrees
  • Flexible Head 0 Degrees
  • Number of Points 12
  • Offset 0 Degrees
  • Wrench Style Extra Long
  • Standards DIN and ANSI
  • Head Size 5/8"
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list