Skip Content
RATCHETING COMBO WRENCH,5/8 IN.,FLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING COMBO WRENCH,5/8 IN.,FLE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LCR1
  • Mfr. Model # 1LCR1
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Finish Full Polish
  • Reversing No
  • Flexible Head 0 Degrees
  • Overall Length 9-1/2"
  • Number of Geared Teeth 72
  • Number of Points 12
  • SAE or Metric SAE
  • Item Ratcheting Combination Wrench
  • Min. Arc Swing 5 Degrees
  • Offset 0 Degrees
  • Wrench Style Locking Flexible
  • Standards DIN and ANSI
  • Head Size 5/8"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list