Skip Content
RATCHETING COMBO WRENCH,5/16 IN,FLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING COMBO WRENCH,5/16 IN,FLE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LCP5
  • Mfr. Model # 1LCP5
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Full Polish
  • SAE or Metric SAE
  • Item Ratcheting Combination Wrench
  • Overall Length 5-1/2"
  • Reversing No
  • Number of Geared Teeth 72
  • Flexible Head 0 Degrees
  • Number of Points 12
  • Offset 0 Degrees
  • Wrench Style Locking Flexible
  • Min. Arc Swing 5 Degrees
  • Standards DIN and ANSI
  • Head Size 5/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List