Discontinued with Replacement
RATCHETING COMBO WRENCH,3/8 IN.,SPL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RATCHETING COMBO WRENCH,3/8 IN.,SPL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LCY3
  • Mfr. Model # 1LCY3
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs
Suggested Replacement Product
RATCHETING WRENCH,HEAD SIZE 3/8"

Your Price: NA

Technical Specs

  • Finish Full Polish
  • Overall Length 6-1/4"
  • Item Ratcheting Combination Wrench
  • SAE or Metric SAE
  • Number of Points 12
  • Offset 0 Degrees
  • Standards DIN and ANSI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Reversing No
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list