Skip Content
RATCHETING COMBO WRENCH,3/4 IN.,SPL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING COMBO WRENCH,3/4 IN.,SPL

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LEA5
  • Mfr. Model # 1LEA5
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Ratcheting Combination Wrench
  • Overall Length 10"
  • Finish Full Polish
  • Reversing No
  • SAE or Metric SAE
  • Number of Points 12
  • Number of Geared Teeth 72
  • Min. Arc Swing 5 Degrees
  • Flexible Head 0 Degrees
  • Offset 0 Degrees
  • Wrench Style Spline
  • Standards DIN and ANSI
  • Head Size 3/4"
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list