Skip Content
RATCHETING COMBO WRENCH,24MM,FLEXIB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING COMBO WRENCH,24MM,FLEXIB

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LCP3
  • Mfr. Model # 1LCP3
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.57 lbs

Technical Specs

  • Finish Full Polish
  • Reversing No
  • SAE or Metric Metric
  • Item Ratcheting Combination Wrench
  • Overall Length 14"
  • Number of Points 12
  • Flexible Head 0 Degrees
  • Number of Geared Teeth 72
  • Min. Arc Swing 5 Degrees
  • Wrench Style Locking Flexible
  • Offset 0 Degrees
  • Standards DIN and ANSI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Chrome Vanadium Steel
  • Head Size 24mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list