Skip Content
RATCHETING COMBO WRENCH,19MM,STUBBY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING COMBO WRENCH,19MM,STUBBY

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LCJ8
  • Mfr. Model # 1LCJ8
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 62
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Ratcheting Combination Wrench
  • Finish Full Polish
  • Number of Points 12
  • Overall Length 5-1/2"
  • Reversing No
  • Flexible Head 0 Degrees
  • Number of Geared Teeth 72
  • SAE or Metric Metric
  • Min. Arc Swing 5 Degrees
  • Offset 0 Degrees
  • Wrench Style Stubby
  • Standards DIN and ANSI
  • Head Size 19mm
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list