Skip Content
RATCHETING COMBO WRENCH,18MM,SPLINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING COMBO WRENCH,18MM,SPLINE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LEC2
  • Mfr. Model # 1LEC2
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Technical Specs

  • Item Ratcheting Combination Wrench
  • Finish Full Polish
  • SAE or Metric Metric
  • Number of Points 12
  • Overall Length 9-1/2"
  • Number of Geared Teeth 72
  • Reversing No
  • Min. Arc Swing 5 Degrees
  • Flexible Head 0 Degrees
  • Wrench Style Spline
  • Offset 0 Degrees
  • Standards DIN and ANSI
  • Head Size 18mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list