Skip Content
RATCHETING COMBO WRENCH,18MM,EXTRA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING COMBO WRENCH,18MM,EXTRA

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LCV2
  • Mfr. Model # 1LCV2
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Ratcheting Combination Wrench
  • Reversing No
  • SAE or Metric Metric
  • Overall Length 11"
  • Finish Full Polish
  • Min. Arc Swing 5 Degrees
  • Number of Geared Teeth 72
  • Flexible Head 0 Degrees
  • Number of Points 12
  • Wrench Style Extra Long
  • Offset 0 Degrees
  • Standards DIN and ANSI
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Size 18mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List