!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
RATCHETING COMBO WRENCH,11MM,SPLINE

RATCHETING COMBO WRENCH,11MM,SPLINE

WESTWARD

RATCHETING COMBO WRENCH,11MM,SPLINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHETING COMBO WRENCH,11MM,SPLINE

RATCHETING COMBO WRENCH,11MM,SPLINE

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW1LEB4
  • Mfr. Model # 1LEB4
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Item Ratcheting Combination Wrench
  • Finish Full Polish
  • Overall Length 6-1/2"
  • Head Type Standard
  • Number of Points 12
  • Nonsparking No
  • Insulated No
  • Ratcheting No
  • Min. Arc Swing 5 Degrees
  • Grip Style Plain
  • Wrench Shape Straight
  • Material Vanadium Steel
  • Head Size 11mm
  • Head Offset Angle 0 Degrees
  • Measurement Type Metric
  • Tether Style Standard Tool (Accessory Needed for Tethering)
  • Non-Magnetic No
  • Reversing No
  • Anti-Slip Design No
  • Standards DIN and ANSI
  • Handle Type One Piece

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list