Skip Content
RATCHETING COMBINATION WRENCH,21MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING COMBINATION WRENCH,21MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LCK2
  • Mfr. Model # 1LCK2
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 62
  • Shipping Weight 0.9 lbs

Technical Specs

  • Finish Full Polish
  • Item Ratcheting Combination Wrench
  • SAE or Metric Metric
  • Number of Points 12
  • Overall Length 11-1/2"
  • Flexible Head 0 Degrees
  • Reversing Yes
  • Number of Geared Teeth 72
  • Min. Arc Swing 5 Degrees
  • Offset 0 Degrees
  • Wrench Style Standard
  • Standards DIN and ANSI
  • Head Size 21mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list