Skip Content
RATCHETING COMBINATION WRENCH,21MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING COMBINATION WRENCH,21MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LCJ3
  • Mfr. Model # 1LCJ3
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 62
  • Shipping Weight 0.8 lbs

Technical Specs

  • Item Ratcheting Combination Wrench
  • Finish Full Polish
  • SAE or Metric Metric
  • Reversing No
  • Overall Length 11-1/2"
  • Number of Points 12
  • Number of Geared Teeth 72
  • Flexible Head 0 Degrees
  • Offset 0 Degrees
  • Min. Arc Swing 5 Degrees
  • Wrench Style Standard
  • Standards DIN and ANSI
  • Head Size 21mm
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List