Skip Content
RATCHETING COMBINATION WRENCH,13MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING COMBINATION WRENCH,13MM

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3LU13
  • Mfr. Model # 3LU13
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 62
  • Shipping Weight 0.15 lbs

Technical Specs

  • Finish Full Polish
  • Reversing Yes
  • SAE or Metric Metric
  • Item Ratcheting Combination Wrench
  • Overall Length 7"
  • Number of Points 12
  • Number of Geared Teeth 72
  • Min. Arc Swing 5 Degrees
  • Flexible Head 0 Degrees
  • Offset 0 Degrees
  • Wrench Style Standard
  • Standards ANSI
  • Head Size 13mm
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Steel

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List