Skip Content
RATCHETING COMBINATION WRENCH,13/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHETING COMBINATION WRENCH,13/16

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LCH5
  • Mfr. Model # 1LCH5
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 62
  • Shipping Weight 0.81 lbs

Technical Specs

  • Item Ratcheting Combination Wrench
  • Finish Full Polish
  • Overall Length 11-1/2"
  • Number of Points 12
  • SAE or Metric SAE
  • Number of Geared Teeth 72
  • Min. Arc Swing 5 Degrees
  • Reversing No
  • Offset 0 Degrees
  • Flexible Head 0 Degrees
  • Wrench Style Standard
  • Standards DIN and ANSI
  • Head Size 13/16"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Chrome Vanadium Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list