Skip Content
RATCHETING COMBINATION WRENCH,11/32 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING COMBINATION WRENCH,11/32

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LCH3
  • Mfr. Model # 1LCH3
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 62
  • Shipping Weight 0.12 lbs

Technical Specs

  • Finish Full Polish
  • SAE or Metric SAE
  • Item Ratcheting Combination Wrench
  • Reversing No
  • Overall Length 6"
  • Number of Points 12
  • Number of Geared Teeth 72
  • Flexible Head 0 Degrees
  • Min. Arc Swing 5 Degrees
  • Offset 0 Degrees
  • Wrench Style Standard
  • Head Size 11/32"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Wrench Material Chrome Vanadium Steel
  • Standards DIN and ANSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list