RATCHETING COMBINATION WRENCH,1/2 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHETING COMBINATION WRENCH,1/2 I

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3LE95
  • Mfr. Model # 3LE95
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 62
  • Shipping Weight 0.226 lbs

Technical Specs

  • Overall Length 7"
  • Item Ratcheting Combination Wrench
  • SAE or Metric SAE
  • Number of Points 12
  • Finish Full Polish
  • Offset 0 Degrees
  • Standards ANSI
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Reversing Yes
  • Wrench Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list