Skip Content
RATCHETING COMBINATION WRENCH,1-1/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING COMBINATION WRENCH,1-1/8

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1LCJ1
  • Mfr. Model # 1LCJ1
  • UNSPSC # 27111753
  • CATALOGUE PAGE # 62
  • Shipping Weight 1.95 lbs

Technical Specs

  • Item Ratcheting Wrench
  • Finish Fully Polished
  • Reversing No
  • SAE or Metric SAE
  • Overall Length 16"
  • Number of Points 12
  • Flexible Head 0 Degrees
  • Min. Arc Swing 5 deg.
  • Offset 0 deg.
  • Number of Geared Teeth 72
  • Wrench Style Combination
  • Standards DIN and ANSI
  • Head Size 1-1/8"
  • Wrench Material Chrome Vanadium Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list