!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
RATCHETING COMBINATION WRENCH,24MM

RATCHETING COMBINATION WRENCH,24MM

WESTWARD

RATCHETING COMBINATION WRENCH,24MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHETING COMBINATION WRENCH,24MM

RATCHETING COMBINATION WRENCH,24MM

WESTWARD

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WSW1LCJ5
  • Mfr. Model # 1LCJ5
  • UNSPSC # 27111753
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.07 lbs
Suggested Replacement Product
RATCHETING WRENCH,HEAD SIZE 24MM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $29.15 / EACH

EHC: EHC :

Technical Specs

  • Item Ratcheting Combination Wrench
  • Finish Full Polish
  • Overall Length 13"
  • Tether Style Standard Tool (Accessory Needed for Tethering)
  • Min. Arc Swing 5 Degrees
  • Material Vanadium Steel
  • Head Size 24mm
  • Number of Points 12
  • Reversing No
  • Standards DIN and ANSI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list