RATCHETING CLAMP STD W/ HANG TAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHETING CLAMP STD W/ HANG TAG

MIBRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MIB3446405
  • Mfr. Model # 3446405
  • UNSPSC # 31162900
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Product Details

Large articulated clamping jaws apply pressure evenly. Double grooves in the clamping jaw allow for a good grip on round items. Variety of applications that require clamping pressure, like holding down two pieces together and waiting for adhesive to dry.

Technical Specs

  • Includes 1 clamp
  • Max. Jaw Opening (In.) 2-3/4
  • Item Clamp
  • Application Variety of applications that require clamping pressure, like holding down two pieces together and waiting for adhesive to dry
  • Type Ratcheting Clamp
  • Handle Material Soft-Textured Handle
  • Pad Type Pivoting V-Grooved Pad

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list