Skip Content
RATCHETING CLAMP LNG NOSE W/HANGTAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHETING CLAMP LNG NOSE W/HANGTAG

MIBRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MIB3634405
  • Mfr. Model # 3634405
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 249
  • Shipping Weight 0.5 lbs

Product Details

Exterior release button is easy to reach and release. Variable clamping pressure from very light to twice the force of a conventional spring clamp. Fiberglass reinforced high performance plastic. Extra long handle shaft length for increased leverage.

Technical Specs

  • Max. Jaw Opening (In.) 2-3/4
  • Type Ratcheting Clamp
  • Application Ideal for applications that require incremental clamping pressure
  • Item Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list