RATCHETING CLAMP DIAMOND W/HANG TAG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RATCHETING CLAMP DIAMOND W/HANG TAG

MIBRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MIB3632405
  • Mfr. Model # 3632405
  • UNSPSC # 31162900
  • CATALOGUE PAGE # 249
  • Shipping Weight 0.55 lbs

Product Details

Exterior release button. Variable clamping pressure from very light to twice the force of a conventional spring clamp C. Extra long handle shaft. Non-slip handle. Angled clamp arms. Can be used for a variety of clamping applications, but ideal for holding odd-sized objects, due to its diamond shape.

Technical Specs

  • Application Can be Used for a Variety of Clamping Applications, But Ideal for Holding Odd-sized Objects, Due to Its Diamond Shape
  • Item Clamp
  • Max. Jaw Opening (In.) 2"
  • Type Ratcheting Clamp

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list