Skip Content
RATCHETING CARGO BAR,80 IN.L,ALUMIN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RATCHETING CARGO BAR,80 IN.L,ALUMIN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGF32J635
  • Mfr. Model # 32J635
  • UNSPSC # 24102101
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • For Use With 1-1/2" Round Cargo Bars
  • Item Ratcheting Cargo Bar
  • Length 80"
  • Width 1-1/2"
  • Material Aluminum
  • End Pads Rectangular, Rubber
  • Adjustment Range 80" to 106"
  • Pad Size 4-3/16" x 2-5/8"
  • Tubing Shape Round
  • Tubing Size 1-1/2" x 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list