Skip Content
RATCHETING BREAKER BAR,1/2 DR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RATCHETING BREAKER BAR,1/2 DR

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5TZE1
  • Mfr. Model # 5TZE1
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 20
  • Shipping Weight 3.46 lbs

Product Details

Breaker bar, drive size (in.) 1/2, overall length (in.) 24, polished chrome finish, chrome vanadium.

Technical Specs

  • Features Gear-Fixed Function
  • Finish Polished Chrome
  • Item Breaker Bar
  • Drive Size 1/2"
  • Overall Length 24"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list